Shop All Cartridges and Stems
Elkay
Replacement Filter Cartridge, PK12
Mfr # 51300C_12PK
Zoro # G3014587
original price:
$918.99
4% off
new price: $876.99
/pk 12, $73.08/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters and Cartridges
- Fits Brand Elkay
- Standards NSF 372, NSF 42, NSF 53
- For Use With EZH2O(R) Bottle Fillers
- Overall Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 51300C_12PK
- Zoro # G3014587
- UPC # 094902766003
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Overall Height | 9 1/2 in |
Diameter | 3 1/4 in |
Outside Diameter | 3 1/4 in |
Details
Sub-Category | Filters and Cartridges |
Fits Brand | Elkay |
Standards | NSF 372, NSF 42, NSF 53 |
For Use With | EZH2O(R) Bottle Fillers |
Connection Type | Quick-Disconnect |
Flow Rate | 1.5 gpm |
Item | Replacement Filter Cartridge |
Maximum Temperature | 100 Degrees F |
Service Life | 3,000 gal |
Maximum Pressure | 105 psi |
Reduces | Chlorine Taste and Odor, Cyst, Lead, Particulates, Sediment |
Compatible Mfr. Model Number | LZS8WSLK, LZS8WSLP, LZS8WSSK, LZSTL8WSLK, LZSTL8WSSK |
Minimum Temperature | 40 Degrees F |
Minimum Pressure | 20 psi |
Filter Media | Carbon |
Water Filter Product Type | Quick-Disconnect |
Compatible Manufacturer Part Number | LZS8WSLP, LZS8WSSK, LZSTL8WSLK, LZSTL8WSSK |
Compatible Mfr. Model No. | LZS8WSLK, LZS8WSLP, LZS8WSSK, LZSTL8WSLK |
Compatible Threader Mfr. Model No. | LZS8WSLK, LZSTL8WSLK, LZS8WSLP, LZS8WSSK, LZSTL8WSSK |
Compatible Threader Manufacturer Part Number | LZS8WSLP, LZS8WSSK, LZSTL8WSLK, LZSTL8WSSK |
Description
Replacement Filter Cartridge, Reduces Chlorine Taste and Odor, Cyst, Lead, Particulates, Sediment, Flow Rate 1.5 gpm, Outside Diameter 3 1/4 in, Overall Height 9 1/2 in, Service Life 3,000 gal, Filter Media Carbon, For Use With EZH2O(R) Bottle Fillers, Compatible Mfr. Model Number LZS8WSLK, LZS8WSLP, LZS8WSSK, LZSTL8WSLK, LZSTL8WSSK, Compatible with Grainger Part Number 39AM86, 6XUY3, 6XUY4, 6XUY5, 6XUY6, Connection Type Quick-Disconnect, Maximum Pressure 105 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- SPEAKMAN 1.2 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic (A-EA12)
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- ELKAY Quick Connect Stem Elbow, for Elkay & Halsey Taylor (70818C)
- ELKAY Sngl Lever ReplaceMount Hi-Dry Cartridge (A52399R)
- ELKAY Elkay Cartridge (P29248)
- ELKAY Cartridge Regulator, For Elkay (60290C)
- ELKAY ReplaceMount Diacore Brwn LH Hot Cartridge (A51947R)
- THRIFCO PLUMBING 9B-5D Diverter stem, Brass, Replaces Danco 15886B (4400981)
- Elkay Cartridges and Stems