Shop All Kitchen Faucets
Elkay
Remote Lever Handle, Residential / Commercial 3 Hole Single Lever Kitchen Faucet
Mfr # LK3001CR
Zoro # G5465927
original price:
$252.72
25% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Finish Chrome
- Number of Handles 1
- Faucet Operation Remote Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK3001CR
- Zoro # G5465927
- UPC # 094902753362
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 11.5" |
Height | 11.5" |
Details
Number of Holes | 3 |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Remote Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Remote Lever Handle |
Mounting Type | Deck Mount |
Item | Single Lever Kitchen Faucet |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Ceramic Disc |
Body Material | Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Single Lever Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" x 4" Black Pipe Nipple Sch 40 (0330006404)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (301UP12X112)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- PARKER Union Tee, Nylon, Comp, 5/16In (N5TU5)
- ELKAY Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Sensor Operated Faucet-Ac (LKB736C)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV2061CR)
- ELKAY Glass Filler, 10" Size, Stainless Steel (Lk1114)
- ELKAY Gourmet Single Hole Kitchen Faucet, Lustrous Steel (LKGT4083LS)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Widespread Faucet, 4" Spout, 6" Handle (LK801GN08L2)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-CP)
- Elkay Kitchen Faucets & Accessories