Shop All Kitchen Faucets
Elkay
Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4"
Mfr # LK3000CR
Zoro # G5465936
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Chrome
- Number of Handles 1
- Faucet Operation Remote Lever Handle
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK3000CR
- Zoro # G5465936
- UPC # 094902753355
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 11.5" |
Spout Length | 11.5" |
Details
Number of Holes | 2 |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Remote Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Remote Lever Handle |
Mounting Type | Deck Mount |
Connection | 3/8" Female Compression Hose Assembly |
Body Material | Brass |
Valve Type | Ceramic Disc |
Item | Faucet Hole Cover,1-3/4"x1-3/4"x1-3/4" |
Residential / Commercial | Residential / Commercial |
Description
Item Faucet Hole Cover,1-3/4 In.x1-3/4 In.x1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 3"" (0362AA)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-812)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 10" Spout, 6" Handle (LK810AT12T4)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Lustrous Steel (LKAV3031LS)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Chrome (LKAV3031CR)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- MADE-TO-ORDER 03-4691 Horizontal Faucet Pop Up Rod Assembly (MA598022)
- Elkay Kitchen Faucets