Shop All Water Chillers
This Product is Discontinued
Elkay
Remote Chiller, Non-Fltrd, 8 GPH (Discontinued)
Mfr # ECU8
Zoro # G8831258
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cold Water Capacity 8.0 gph
- Voltage 115V/60Hz
- Full Load Amps 6
- Includes Water Chiller
- Width 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ECU8
- Zoro # G8831258
- UPC # 094902358260
- Country of Origin United States
- Category Water Chillers
Dimensions
Width | 11.5" |
Height | 13" |
Depth | 16.25" |
Details
Cold Water Capacity | 8.0 gph |
Voltage | 115V/60Hz |
Full Load Amps | 6 |
Includes | Water Chiller |
Indoor / Outdoor | Indoor |
Color | Galvanized Steel |
ADA Compliant | No |
Item | Remote Chiller,Non-Fltrd,8 GPH |
Number of Levels | 2 |
Description
Remote Chiller,Non-Fltrd,8 GPH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.