Shop All Water Chillers
Elkay
Remote Chiller, Non-Filtered 8 GPH GreenSpec
Mfr # ECH8GRN
Zoro # G5473609
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- ADA Compliant No
- Depth 13.25"
- Number of Levels 2
- Height 17.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ECH8GRN
- Zoro # G5473609
- UPC # 094902630953
- Country of Origin United States
- Category Water Chillers
Dimensions
Depth | 13.25" |
Height | 17.125" |
Width | 10.25" |
Details
Cold Water Capacity | 8.0 gph |
ADA Compliant | No |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Includes | Water Chiller |
Color | Galvanized Steel |
Indoor / Outdoor | Indoor |
Item | Sink,SS,1 Bowl,5 Faucet Holes,33"x22"x10 |
Full Load Amps | 4.5 |
Description
Sink,SS,1 Bowl,5 Faucet Holes,33 In.x22 In.x10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P551)
- DELTA Square Wall Elbow for Hand Shower (50570-BL)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T11R9-4-45A)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- ELKAY Carbonation Chiller (DSFBF180K)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- Elkay Water Chillers