Shop All Water Chillers
Elkay
Remote Chiller, Non-Filtered 1 GPH
Mfr # ERS11Y
Zoro # G2628981
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 1.5 gph
- Dispenser Tank Size 0.7 gal
- Compressor HP - Dispensers 1/8 hp
- Full Load Amps - Dispensers 1.8
- Water Connection - Dispensers 1/4 in OD Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ERS11Y
- Zoro # G2628981
- UPC # 094902160511
- Country of Origin United States
- Category Water Chillers
Dimensions
Dispenser Tank Size | 0.7 gal |
Height | 14 in |
Width | 17 in |
Depth | 7 in |
Overall Height | 14 in |
Overall Width | 17 in |
Manufacturer Warranty Length | 1 yr Electrical Components and Water System, 5 yr Refrigeration System |
Outlet Tube Outside Diameter | 1/4 in |
Inlet Tube Outside Diameter | 1/4 in |
Overall Depth | 7 in |
Description
One Station Water Chiller, Cooling Capacity 1.5 gph @ 50 Degrees F, Housing Material Steel, Housing Finish Galvanized, Operating Voltage 115V AC, Overall Height 14 in, Overall Width 17 in, Overall Depth 7 in, Inlet Tube Outside Diameter 1/4 in, Outlet Tube Outside Diameter 1/4 in, For Number of Stations 1, Compressor Horsepower 1/8 hp, Environment Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4055D1001 120V Fluid (V4055D1001)
- PFISTER Tub/Showr Valve Trim, 1-Hndl, Plshd Chrome (R89-1WRC)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066287-0070A)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 160 (83216)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Carbonation Chiller (DSFBF180K)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- Elkay Water Chillers