Shop All Water Chillers
This Product is Discontinued
Elkay
Remote Chiller, 8 GPH (Discontinued)
Mfr # SJ8
Zoro # G8810693
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 17.375"
- Depth 13.25"
- Color Galvanized Steel
- Width 10.25"
- Includes Water Chiller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SJ8
- Zoro # G8810693
- UPC # 094902085616
- Country of Origin United States
- Category Water Chillers
Dimensions
Height | 17.375" |
Depth | 13.25" |
Width | 10.25" |
Details
Item | Remote Chiller,8 GPH |
Color | Galvanized Steel |
Includes | Water Chiller |
Voltage | 115V/60Hz |
ADA Compliant | No |
Description
Remote Chiller,8 GPH
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.