Shop All Drinking Fountains & Water Cooler Parts
Elkay
Remote Bubbler Assembly, Chrome
Mfr # LKR1141A
Zoro # G9006538
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Brass
- Size 5-1/16" L x 1-15/16" W x 4-1/2" H
- Finish Chrome Plated
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKR1141A
- Zoro # G9006538
- UPC # 094902291321
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 5-1/16" L x 1-15/16" W x 4-1/2" H |
Details
Item | Remote Push Button Bubbler |
Fits Brand | Elkay |
Material | Brass |
Finish | Chrome Plated |
ADA Compliant | Yes |
Type | Bubblers |
Standards | ADA and ICC A117.1, ASME A112.18.1/CSA B125.1, NSF 61, NSF 372 (lead free) |
Faucet Operation | Push Button |
Description
Remote Bubbler Assembly,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005)
- SLOAN L Dimension2-3/4"-10-3/4"1.6 Gpf/6.0 (ROYAL 140-1.6 ES-S)
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" (D42009)
- NIBCO 4" NOM C Copper Tee (611 4)
- ELKAY Bottle Filler Components Kit, For Elkay and HT (98549C)
- ELKAY Elkay Kit-Pushbar Bracket (98789C)
- ELKAY Elkay Kit-Strainer/Ferrule (98924C)
- ELKAY Basin VR-Bottle Filler (29014C)
- ELKAY Drain Fit, 1.5", Chro Platd Brss, Grid, Tail (LK174LO)
- ELKAY Elkay Kit - Svc For Emi70Hnr Compr (98535C)
- ELKAY Elkay Assy -Shrd Upper Ez W/Fs Act (56229C)
- Elkay Drinking Fountains & Water Cooler Parts