Shop All Drinking Fountains & Water Cooler Parts
Elkay
Regulator Kit, For Freeze-Resistant Boxes
Mfr # 98733C
Zoro # G4393076
original price:
$61.99
5% off
new price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material Brass
- Size 1/4" Connection, 2" L
- Includes Hex Nut 1 5/16 in, Regulator Holder, Regulator with Spring, Retain Nut 1 1/8"-24
- For Use With Freeze-Resistant Boxes For Elkay and Halsey Taylor Fountains and Elkay and Halsey Taylor Outdoor Bottle Fillers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 98733C
- Zoro # G4393076
- UPC # 094902764566
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1/4" Connection, 2" L |
Overall Height | 2 1/2 in |
Pipe Size | 1/4 in |
Overall Length | 5 in |
Overall Width | 2 1/2 in |
Length (In.) | 2 |
Connection Size | 1/4" |
Details
Item | Regulator Kit |
Fits Brand | Elkay and Halsey Taylor |
Material | Brass |
Includes | Hex Nut 1 5/16 in, Regulator Holder, Regulator with Spring, Retain Nut 1 1/8"-24 |
For Use With | Freeze-Resistant Boxes For Elkay and Halsey Taylor Fountains and Elkay and Halsey Taylor Outdoor Bottle Fillers |
For Use With Mfr. Model Number | EDFP214FPK |
Sub-Category | Repair Kits |
Product Category | Repair Kits |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Water Filter Product Type | Regulator Kit |
Color | White |
Compatible Manufacturer Part Number | EDFP214FPK |
Compatible Mfr. Model No. | EDFP214FPK |
Compatible Threader Mfr. Model No. | EDFP214FPK |
Compatible Threader Manufacturer Part Number | EDFP214FPK |
Description
Regulator Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Regulator Kit, For Use With Freeze-Resistant Boxes For Elkay and Halsey Taylor Fountains and Elkay and Halsey Taylor Outdoor Bottle Fillers, Includes Hex Nut 1 5/16 in, Regulator Holder, Regulator with Spring, Retain Nut 1 1/8 In.-24, Compatible Manufacturer Part Number EDFP214FPK, Compatible Grainger Part Number 34J926, Overall Height 2 1/2 in, Overall Length 5 in, Overall Width 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (CA465B-D6)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1000)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze (GT533-TDY)
- ELKAY Halsey Taylor Kit - Hac Filter Mntng Cover (Pv), Platinum Vinyl (98668C)
- ELKAY Elkay Mtg Frame Swirlflo/Roundfront-Btl Filler Refr (MFWS210)
- ELKAY Accessory-Power Block (36292C)
- ELKAY Elkay Kit-Em65Hhc Green Electricals (98750C)
- ELKAY Bubbler, Size: 1/4" (98501C)
- ELKAY Elkay Kit - Push Bar Service (98537C)
- ELKAY Elkay Reg -W/ Spring (61313C)
- Elkay Drinking Fountains & Water Cooler Parts