Shop All Drinking Fountains & Water Cooler Parts
Elkay
Regulator Kit, 2"L
Mfr # 98731C
Zoro # G4393051
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material Brass,Valox, Rubber, Celcon, Steel
- Size 2" L
- Sub-Category Repair Kits
- For Use With Elkay and Halsey Taylor Pushbutton Activated Models Except SCWT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 98731C
- Zoro # G4393051
- UPC # 094902764542
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2" L |
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 5 in |
Length (In.) | 2 |
Connection Size | 1/4" |
Details
Item | Regulator Kit with Spring Kit |
Fits Brand | Elkay and Halsey Taylor |
Material | Brass,Valox, Rubber, Celcon, Steel |
Sub-Category | Repair Kits |
For Use With | Elkay and Halsey Taylor Pushbutton Activated Models Except SCWT |
For Use With Mfr. Model Number | EFA, EFHA, EFW, FD, HEW, HRF, HVR, LFAE, LFDE, OVL, S1000, S300, S500, VRC, WM |
Includes | Hex Nut 1 5/16 in, Regulator Holder, Regulator Retain Nut 1 1/8"-24 in, Regulator with Spring, (2) Tube 1/4 in x 5 in |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Water Filter Product Type | Regulator Kit |
Compatible Manufacturer Part Number | EFHA, EFW, FD, HEW, HRF, HVR, LFAE, LFDE, OVL, S1000, S300, S500, VRC, WM |
Product Category | Repair Kits |
Color | White |
Compatible Mfr. Model No. | EFA, EFHA, EFW, FD, HEW, HRF, HVR, LFAE, LFDE, OVL, S1000, S300, S500, VRC |
Compatible Threader Mfr. Model No. | EFA, EFHA, EFW, FD, HEW, HRF, HVR, LFAE, LFDE, OVL, S1000, S300, S500, VRC, WM |
Compatible Threader Manufacturer Part Number | EFHA, EFW, FD, HEW, HRF, HVR, LFAE, LFDE, OVL, S1000, S300, S500, VRC, WM |
Description
Regulator Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Regulator Kit, For Use With Elkay and Halsey Taylor Pushbutton Activated Models Except SCWT, Includes Hex Nut 1 5/16 in, Regulator Holder, Regulator Retain Nut 1 1/8 In.-24 in, Regulator with Spring, (2) Tube 1/4 in x 5 in, Compatible Manufacturer Part Number EFA, EFHA, EFW, FD, HEW, HRF, HVR, LFAE, LFDE, OVL, S1000, S300, S500, VRC, WM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR (WFBDS-112-6)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size (P323-040)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KS2791TLBS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PP/EPDM, FPT x FPT (BFA3010TES)
- ELKAY Drain Kit (1000001877)
- ELKAY Panel-Left Hand Rear SS (28528C)
- ELKAY Elkay Kit-Hac/Emabf Drain (98856C)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- ELKAY Metal Cold Control Thermostat (31513C)
- ELKAY Battery Powered Wall Faucet CR (LKB722C)
- ELKAY Basin VR-Bottle Filler (29014C)
- Elkay Drinking Fountains & Water Cooler Parts