Shop All Drinking Fountains & Water Cooler Parts
Elkay
Regulator Kit, 1/4" Connection, 2"L
Mfr # 98732C
Zoro # G4393067
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material Brass,Valox, Rubber, Celcon, Steel
- Size 1/4" Connection, 2" L
- For Use With Elkay and Halsey Taylor Pushbar-Activated and SCWT Models
- Includes Hex Nut 1 5/16 in, Regulator Holder, Regulator Retain Nut 1 1/8"-24, Regulator with Green Spring, (2) Tube 1/4 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 98732C
- Zoro # G4393067
- UPC # 094902764559
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1/4" Connection, 2" L |
Overall Length | 5 in |
Overall Width | 2 1/2 in |
Pipe Size | 1/4 in |
Overall Height | 2 1/2 in |
Length (In.) | 2 |
Connection Size | 1/4" |
Details
Item | Regulator Kit |
Fits Brand | Elkay and Halsey Taylor |
Material | Brass,Valox, Rubber, Celcon, Steel |
For Use With | Elkay and Halsey Taylor Pushbar-Activated and SCWT Models |
Includes | Hex Nut 1 5/16 in, Regulator Holder, Regulator Retain Nut 1 1/8"-24, Regulator with Green Spring, (2) Tube 1/4 in x 5 in |
Sub-Category | Repair Kits |
For Use With Mfr. Model Number | EHFSA, EMABF, HAC, HOF, HTHB-HAC, HTV, LMABF,, SCWT |
Compatible Manufacturer Part Number | EMABF, HAC, HOF, HTHB-HAC, HTV, LMABF, SCWT |
Color | White |
Water Filter Product Type | Regulator Kit |
Product Category | Repair Kits |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Compatible Mfr. Model No. | EHFSA, EMABF, HAC, HOF, HTHB-HAC, HTV, LMABF |
Compatible Threader Mfr. Model No. | EHFSA, EMABF, HAC, HOF, HTHB-HAC, HTV, LMABF, SCWT |
Compatible Threader Manufacturer Part Number | EMABF, HAC, HOF, HTHB-HAC, HTV, LMABF, SCWT |
Description
Regulator Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Regulator Kit, For Use With Elkay and Halsey Taylor Pushbar-Activated and SCWT Models, Includes Hex Nut 1 5/16 in, Regulator Holder, Regulator Retain Nut 1 1/8 In.-24, Regulator with Green Spring, (2) Tube 1/4 in x 5 in, Compatible Manufacturer Part Number EHFSA, EMABF, HAC, HOF, HTHB-HAC, HTV, LMABF, SCWT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.0)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brass (38412-PB)
- ELKAY Accessory-Wall Plate Splash Guard (28904C)
- ELKAY Elkay Assy -Filter & Bracket (51469C)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- ELKAY Front Pushbar Kit, EZ (1000001600)
- ELKAY Compressor Electrical Components (98755C)
- ELKAY Bottle Filler Components Kit, For Elkay and HT (98549C)
- ELKAY Tee Quick Connect Coupling (70682C)
- Elkay Drinking Fountains & Water Cooler Parts