Shop All Drinking Fountains
This Product is Discontinued
Elkay
Recessed, No ADA, 1 Level Drinking Fountain (Discontinued)
Mfr # 7688000083
Zoro # G8822130
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Recessed
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 7688000083
- Zoro # G8822130
- UPC # 094902215181
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 32.5" |
Depth | 19" |
Width | 11.1875" |
Details
Mounting Type | Recessed |
Indoor / Outdoor | Indoor |
ADA Compliant | No |
Number of Levels | 1 |
Color | Stainless Steel |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Includes | Fountain |
Description
Wall Mnt,Fully Rcssd,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.