Shop All Water Filter Cartridges
This Product is Discontinued
Elkay
Quick Connect Filter, 1.5 gpm, 1 Micron, 3-1/2" O.D., 12 1/2 in H, 2 PK (Discontinued)
Mfr # WSF6000R-2PK
Zoro # G2545291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Drinking Water
- Flow Rate 1.5 gpm
- For Use With Water Filtration Systems
- Height 12 1/2 in
- Inside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # WSF6000R-2PK
- Zoro # G2545291
- UPC # 094902032399
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 1/2 in |
Inside Dia. | 3 1/4 in |
Outside Dia. | 3-1/2" |
Filter Diameter | 3 1/4 in |
Overall Height | 12 in |
Diameter | 3 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/4 in |
Description
Quick Connect Filter, For Use With Water Filtration Systems, Reduces Chlorine Taste and Odor, Particulates, Micron Rating 1 micron, Flow Rate 1.5 gpm, Diameter 3 1/2 in, Overall Height 12 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Drinking Water, Standards NSF 372, NSF 42, Series WSF, Compatible Mfr. Model Number LVRC8WSK, LVRCTL8WSK, LZS8WSLP, LZS8WSSP, LZSG8WSSK, LZSTL8WSLP, LZSTL8WSSP, LZWSM8K, LZWSM8PK, LZWSMDK, LZWSRK, LZWSSM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.