Shop All Drain Strainers
Elkay
Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White
Mfr # LKPDQD1WH
Zoro # G6855835
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Polymer
- Length - Drains 4 in
- Height - Drains 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKPDQD1WH
- Zoro # G6855835
- UPC # 94902120768
- Country of Origin United Kingdom
- Category Drain Strainers
Dimensions
Length - Drains | 4 in |
Height - Drains | 2.25 in |
Details
Material of Construction - Drains | Polymer |
Finish | White |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X1.5)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- KOHLER Mastershower 72 Metal Shower Hose (8593-BL)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70252 (N70252SP)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Black (LKPDQD1BK)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- T&S BRASS Flat Strainer For - Part# Ts10386-45 (TS10386-45)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer and Stopper Stainless Steel (RVA1052ST)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- Elkay Drain Strainers