Shop All Drain Strainers
Elkay
Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Black
Mfr # LKPDQD1BK
Zoro # G6855878
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Polymer
- Length - Drains 4 in
- Height - Drains 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKPDQD1BK
- Zoro # G6855878
- UPC # 94902120614
- Country of Origin United Kingdom
- Category Drain Strainers
Dimensions
Length - Drains | 4 in |
Height - Drains | 2.25 in |
Details
Material of Construction - Drains | Polymer |
Finish | Black |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size (837-338)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGT03410S)
- GUARDIAN EQUIPMENT Foam Filter, 2-1/4 O.D., FS, PK6 (470-024R)
- ZORO SELECT Pipe Flange, Threaded, Steel, 2"Pipe Size (BULK-PF-597)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- ROHL Manual Basket Strainer (734STN)
- SIOUX CHIEF Stainless Steel Shower Drain Strainer With Screws (821-2SPK1)
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22276 (22276)
- Elkay Drain Strainers