Shop All Kitchen Sinks
Elkay
Quartz Luxe 35.9X21.5X9 Sngbwl Apron Sink+Pd Ricotta
Mfr # ELXUFP362010RT0
Zoro # G708444417
product price: $1,771.50
/ea
Free Shipping & Returns
$1,771.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 35.875 in
- Overall Width 21.54 in
- Overall Height 10 in
- Finish Ricotta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELXUFP362010RT0
- Zoro # G708444417
- UPC # 94902119182
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 35.875 in |
Overall Width | 21.54 in |
Overall Height | 10 in |
Details
Body Material | Quartz |
Finish | Ricotta |
Includes | LKCB1812HW Cutting Board, LKPDQ1CR Drain, LKPDQSRT Drain, LKPDQD1RT Drain, LKCLKIT Maintenance Kit. |
Standards | CSA B45.5/IAPMO Z124 |
Description
Made Of Hard, Natural Quartz Sand Particles And High-Performance Uv-Stable Acrylic Resins, Elkay Quartz Luxe Kitchen, Prep/Bar And Laundry Sinks Are Exceptionally Durable And Silky Smooth. This Makeup Creates A Hygienic, Nonporous Surface That Resists Germs. The Composite Sink Comes In Popular, Neutral Colors Such As Brown, Black, Gray And White Plus Bold Colors Like Red, Blue And Mint.
- •PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- •FARMHOUSE DESIGN: Material extends to the front panel of the sink, adding a stylish design element to your kitchen. Compatible with standard farmhouse cabinet.
- •RICOTTA: A scrumptious off-white choice that goes with everything.
- •HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists dirt, food and stains.
- •SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- DELTA Push Button Diverter StemBrass, Chrome (RP5649)
- SSI 5" Wafer Flange Cast Iron Silent Check Valve (0500-125WCIBM-T)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1720552)
- ELKAY Sink, 18 Ga, SS, 30.5x18.5x10", Undr (ELUH281610)
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR20223)
- ELKAY Lustertone Classic, Undermount Mount, 0 Hole, Stainless steel Finish (ELUH311810DBG)
- RUVATI 10" Undermount Bar Prep Tight Radius 16 Gauge Kitchen Sink Stainless Steel Single Bowl - RVH7010 (RVH7010)
- Elkay Kitchen Sinks