Shop All Kitchen Sinks
Elkay
Quartz Luxe 35-7/8 X 20-15/16 X 9 Single Bowl Farmhouse Sink With Perfect Drain Chestnut
Mfr # ELXUFP3620CN0
Zoro # G708439031
product price: $1,539.00
/ea
Free Shipping & Returns
$1,539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 35.875 in
- Overall Width 20.9075 in
- Overall Height 10.3259 in
- Standards CSA B45.5/IAPMO Z124
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELXUFP3620CN0
- Zoro # G708439031
- UPC # 94902099163
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 35.875 in |
Overall Width | 20.9075 in |
Overall Height | 10.3259 in |
Details
Body Material | Quartz |
Finish | Chestnut |
Standards | CSA B45.5/IAPMO Z124 |
Includes | (1) LKPDQ1CR Perfect Drain and Strainer |
Description
Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VALVE 3/4 in Black Rubber Washer (AWR4)
- CHICAGO FAUCET External Mixer Repair Kit (242.844.AB.1)
- PARKER Union Tee, Nylon, Comp, 1/4In (N4TU4)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7150101)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee (ELXUFP3620JB0)
- ELKAY Quartz Luxe 35-7/8 X 20-15/16 X 9 Single Bowl Farmhouse Sink With Perfect Drain Charcoal (ELXUFP3620CH0)
- ELKAY Sink, Sink Top Mount, 4 Hole, Lustrous Satin Finish (S60194)
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124LR2)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3119R)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- Elkay Kitchen Sinks