Shop All Kitchen Sinks
Elkay
Quartz Luxe 35-7/8 X 20-15/16 X 9 Single Bowl Farmhouse Sink With Perfect Drain Charcoal
Mfr # ELXUFP3620CH0
Zoro # G808444621
product price: $1,539.00
/ea
Free Shipping & Returns
$1,539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 35.875 in
- Overall Width 20.9075 in
- Overall Height 10.3259 in
- Standards CSA B45.5/IAPMO Z124
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELXUFP3620CH0
- Zoro # G808444621
- UPC # 94902099156
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 35.875 in |
Overall Width | 20.9075 in |
Overall Height | 10.3259 in |
Details
Body Material | Quartz |
Finish | Charcoal |
Standards | CSA B45.5/IAPMO Z124 |
Includes | (1) LKPDQ1CR Perfect Drain and Strainer |
Description
Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 2-1/2", 1000 psi, CF8M, 2 pcs (25B016666RRSE)
- DELTA Delta Aerator, .5 Gpm (RP60729)
- RIDGID Press Tool Jaw (28013)
- DELTA Metering Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (701LF-HDF)
- ELKAY Quartz Luxe 35-7/8 X 20-15/16 X 9 Single Bowl Farmhouse Sink With Perfect Drain Chestnut (ELXUFP3620CN0)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee (ELXUFP3620JB0)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219651)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RPD)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- ELKAY Sink, SS, 25x22x10.25", Top (DPC12522100)
- STERLING Mcallister 32X18X9 Uc Sgl Basin Sink (F11600-NA)
- Elkay Kitchen Sinks