Shop All Kitchen Sinks
Elkay
Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal
Mfr # ELXRUP3620CH0
Zoro # G008444544
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 35.875 in
- Overall Width 19 in
- Overall Height 10.3259 in
- Includes (1) LKPDQ1CR Perfect Drain and Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELXRUP3620CH0
- Zoro # G008444544
- UPC # 94902099088
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 35.875 in |
Overall Width | 19 in |
Overall Height | 10.3259 in |
Details
Body Material | Quartz |
Finish | Charcoal |
Includes | (1) LKPDQ1CR Perfect Drain and Strainer |
Standards | CSA B45.5/IAPMO Z124 |
Description
Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- ITW 3" Aluminum Elbow Pipe Fitting Insulation (26330)
- GENOVA PRODUCTS CANPLAS 102185BC Double Sanitary Cross, 4 in, Hub, ABS, Black (83540)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (567-180)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720653)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281645)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGU2522WH0)
- ELKAY Black Silicone 11-7/8" x 16-3/4" x 3/8" Drying Rack (LKDR1317RU)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125224)
- Elkay Kitchen Sinks