Shop All Kitchen Sinks
Elkay
Quartz Classic, UnderMnt, White, Undermount Mount, 0 Hole, White Finish
Mfr # ELGUAD2519PDWH0
Zoro # G9376567
product price: $624.80
/ea
Free Shipping & Returns
$624.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Mounting Type Undermount
- Overall Length 25"
- No. of Bowls 1
- Overall Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELGUAD2519PDWH0
- Zoro # G9376567
- UPC # 094902106427
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 18.5" |
Overall Height | 6.878" |
Bowl Depth | 5.5" |
Bowl Size | 22.339" x 16.429" |
Details
Item | Quartz Classic,UnderMnt,White |
Body Material | Quartz |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | White |
Includes | One LKPDQ1CR Perfect Drain and strainer. |
Drain Opening | 3.625 |
Description
Quartz Classic,UnderMnt,White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CX)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 6 ft Length (9221-6)
- KOHLER Decorative Grid Drain Without Overflow (7107-SN)
- ASAHI 3/8" Thread PVC Ball Valve 2-Way (161071003)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF3320)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR1722101)
- ELKAY 18Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (ECTRUAQ31169TWC)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAQD32179)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3520R)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- Elkay Kitchen Sinks