Shop All Kitchen Sinks
Elkay
Qtz 24.625X18.5X9.5 Sgl Umnt Sink Mint Creme
Mfr # ELXU2522MT0
Zoro # G408444755
Free Shipping & Returns
$705.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 24.596 in
- Overall Width 18.524 in
- Overall Height 9.5 in
- Finish Mint Creme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELXU2522MT0
- Zoro # G408444755
- UPC # 94902123516
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 24.596 in |
Overall Width | 18.524 in |
Overall Height | 9.5 in |
Details
Body Material | Quartz |
Finish | Mint Creme |
Standards | CSA B45.5/IAPMO Z124 |
Description
Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 3/4 in Pipe Size (801-248)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3701001.020)
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 7 Hole, Black Finish (ELG13322BK0)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- ELKAY Accessory-Mounting Frame, 0 Hole, Galvanized Steel Finish (MFWS100)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR1919103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141445)
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- Elkay Kitchen Sinks