Shop All Drinking Fountains & Water Cooler Parts
Elkay
Pushbutton Kit
Mfr # 1000001906
Zoro # G2496606
original price:
$190.68
19% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Foot Levers and Push Buttons
- Fits Brand Elkay
- Material of Construction Chrome Plated Metal, Nylon, Steel
- Includes Hex Nut 1 5/16, Mounting Half Nut, Push Button, Retaining Nut 1 1/8"-24, Screw Cap #6 - 32, Sleeve Push Button Guide, Spacer Washer
- For Use With Mfr. Model Number 8250080083, 825008FW83, 8751080083, VRC8S, VRCFR8S, VRCGRN8, VRCGRN8WSK, VRCGRNTL8C, VRCTL8SC, VRCTLR8SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 1000001906
- Zoro # G2496606
- UPC # 094902025308
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Push Button Assembly Kit |
Sub Category | Foot Levers and Push Buttons |
Fits Brand | Elkay |
Material of Construction | Chrome Plated Metal, Nylon, Steel |
Includes | Hex Nut 1 5/16, Mounting Half Nut, Push Button, Retaining Nut 1 1/8"-24, Screw Cap #6 - 32, Sleeve Push Button Guide, Spacer Washer |
For Use With Mfr. Model Number | 8250080083, 825008FW83, 8751080083, VRC8S, VRCFR8S, VRCGRN8, VRCGRN8WSK, VRCGRNTL8C, VRCTL8SC, VRCTLR8SC |
For Use With | Elkay and Halsey Taylor VR Pushbutton Activated Models |
Sub-Category | Foot Levers and Push Buttons |
Compatible Manufacturer Part Number | 825008FW83, 8751080083, VRC8S, VRCFR8S, VRCGRN8, VRCGRN8WSK, VRCGRNTL8C, VRCTL8SC, VRCTLR8SC |
Color | Silver |
Product Category | Repair Kits |
Water Filter Product Type | Pushbutton Kit |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Compatible Mfr. Model No. | 8250080083, 825008FW83, 8751080083, VRC8S, VRCFR8S, VRCGRN8, VRCGRN8WSK, VRCGRNTL8C, VRCTL8SC |
Compatible Threader Mfr. Model No. | 8250080083, 825008FW83, 8751080083, VRC8S, VRCFR8S, VRCGRN8, VRCGRN8WSK, VRCGRNTL8C, VRCTL8SC, VRCTLR8SC |
Compatible Threader Manufacturer Part Number | 825008FW83, 8751080083, VRC8S, VRCFR8S, VRCGRN8, VRCGRN8WSK, VRCGRNTL8C, VRCTL8SC, VRCTLR8SC |
Description
Pushbutton Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Pushbutton Kit, For Use With Elkay and Halsey Taylor VR Pushbutton Activated Models, Includes Hex Nut 1 5/16, Mounting Half Nut, Push Button, Retaining Nut 1 1/8 In.-24, Screw Cap #6 - 32, Sleeve Push Button Guide, Spacer Washer, Compatible Manufacturer Part Number 8250080083, 825008FW83, 8751080083, VRC8S, VRCFR8S, VRCGRN8, VRCGRN8WSK, VRCGRNTL8C, VRCTL8SC, VRCTLR8SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT Black Forged Steel Cap Class 3000 (0361188600)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- KECKLEY 1", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11THS-CI062P34-BOKI-KT7)
- LEGRIS Metric Push-to-Connect Fitting (3106 03 04)
- ELKAY Bubbler Kit Water-Efficient VR (98481C)
- ELKAY Elkay Assy -Wiring Frnt/Side Psh (36216C)
- ELKAY Top Cover Kit (98547C)
- ELKAY Elkay Drain Kit Backsplash, Recessed (98790C)
- ELKAY Valve Solenoid 1/4-1/4 (35981C)
- ELKAY Elkay Kit -Drain Replacement (Ez) (97970C)
- ELKAY Kit - Back Panel Assembly Ezs8Ws (1000004833)
- Elkay Drinking Fountains & Water Cooler Parts