Shop All Drinking Fountains & Water Cooler Parts
Elkay
Push Bar Repair Kit
Mfr # 98537C
Zoro # G0377596
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material ABS Similar Material
- For Use With Various Elkay and Halsey Taylor Water Coolers
- Includes (10) Rivet-Drive Type, (2) Bumper Cork/Rubber, (2) Press Bar, (6) Pivot
- Sub-Category Repair Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 98537C
- Zoro # G0377596
- UPC # 094902610948
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Push Bar Kit |
Fits Brand | Elkay and Halsey Taylor |
Material | ABS Similar Material |
For Use With | Various Elkay and Halsey Taylor Water Coolers |
Includes | (10) Rivet-Drive Type, (2) Bumper Cork/Rubber, (2) Press Bar, (6) Pivot |
Sub-Category | Repair Kits |
For Use With Mfr. Model Number | EHFSA, EMABF, HAC, LMABF, WC models |
Compatible Manufacturer Part Number | EMABF, HAC, WC Models |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Product Category | Repair Kits |
Color | White |
Water Filter Product Type | Push Bar Repair Kit |
Material of Construction | ABS Similar Material |
Compatible Mfr. Model No. | EHFSA, EMABF, HAC |
Compatible Threader Mfr. Model No. | EHFSA, EMABF, HAC, WC Models |
Compatible Threader Manufacturer Part Number | EMABF, HAC, WC Models |
Description
Push Bar Repair Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Push Bar Repair Kit, For Use With Various Elkay and Halsey Taylor Water Coolers, Includes (10) Rivet-Drive Type, (2) Bumper Cork/Rubber, (2) Press Bar, (6) Pivot, Compatible Manufacturer Part Number EHFSA, EMABF, HAC, WC Models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Oil Rubbed Bronze Replacement Handle Knob Insert (97557ORB)
- SHARKBITE PEXTUBE 3/4""X100' COIL (U870O100)
- BECK 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001404)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-1/4" Tube OD (ZUSA-PTC-PBT-1030)
- ELKAY Elkay Kit-Pushbar Bracket (98789C)
- ELKAY Flexible Polytubing, 72"L (56092C)
- ELKAY Elkay Reg -W/ Spring (61313C)
- ELKAY Regulator Kit, 1/4" Connection, 2"L (98732C)
- ELKAY Elkay Kit- Evap Replacement 66809C (98772C)
- ELKAY Solenoid Valve, For Various Elkay (98466C)
- ELKAY Upper Shroud Assembly, For Elkay EZ & LZS Series (56229C)
- Elkay Drinking Fountains & Water Cooler Parts