Shop All Sink Drains
Elkay
Polymer Disposer Flange, Rmvbl Bskt Strnr
Mfr # LKQD35RT
Zoro # G9376372
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polymer
- Length (In.) 4-1/2"
- Color/Finish Ricotta
- For Use With Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKQD35RT
- Zoro # G9376372
- UPC # 094902096124
- Country of Origin United Kingdom
- Category Sink Drains
Dimensions
Length (In.) | 4-1/2" |
Details
Material of Construction | Polymer |
Item | Disposer Flange with Removable Basket Strainer and Rubber Stopper |
Color/Finish | Ricotta |
For Use With | Sinks |
Description
Polymer Disposer Flange,Rmvbl Bskt Strnr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF200)
- ZORO SELECT 1" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 80 (1994833312)
- BECK 6" x 6" Black Pipe Nipple Sch 80 (0332660000)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain (NS-UDMB)
- Elkay Sink Drains