Shop All Beverage & Ice Machine Filters
This Product is Discontinued
Elkay
Plus Replacemnt Filters.12 Bottle Filler (Discontinued)
Mfr # 51300C_12PK
Zoro # G8808919
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 3.5"
- ADA Compliant No
- Width 3.5"
- Includes 3000 gal replacement filter cartridges, Qty. 12
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 51300C_12PK
- Zoro # G8808919
- UPC # 094902766003
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Depth | 3.5" |
Width | 3.5" |
Height | 12" |
Overall Height | 12 in |
Connection Size | 1/4 in |
Diameter | 3 1/2 in |
Details
Item | Plus Replacement Filters.12 Bottle Filler |
ADA Compliant | No |
Includes | 3000 gal replacement filter cartridges, Qty. 12 |
Features | Coarse Sediment and Particles From Entering and Clogging Filter Media, Multi-Pack Replacement Filters for Models with Watersentry Plus Filtration System (Bottle Fillers), Spun Polypropylene Prefilter Mesh to Prevent Large |
Flow Rate | 1.5 gpm |
Sub-Category | Filters and Cartridges |
Fits Brand | Elkay |
Minimum Pressure | 20 psi |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 40 Degrees F |
Maximum Pressure | 105 psi |
Service Life | 3,000 gal |
Description
Plus Replacement Filters.12 Bottle Filler, Reduces Chlorine Taste and Odor, Lead, Particulates, Flow Rate 1.5 gpm, Diameter 3 1/2 in, Overall Height 12 in, Service Life 3,000 gal, Maximum Temperature 100 Degrees F, Application Office, Standards NSF 372, NSF 42, NSF 53, Connection Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.