Shop All Drinking Fountains
Elkay
Pedestal, Yes ADA, 3 Level Drinking Fountain
Mfr # LK4430GRY
Zoro # G8997149
product price: $5,263.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,263.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 3
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4430GRY
- Zoro # G8997149
- UPC # 094902058115
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Width | 48" |
Depth | 14" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 3 |
Material | 316 stainless steel |
Color | Gray |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Barrier Free Triple Station Fountain,Gry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Auger Drum No/Hndl1/4X25Ft Blk (DA00003-25)
- SMITH-COOPER 6" x 3" Reducing Coupling (4316001312)
- B & K Ball Valve Pvc 3/4 Solv (107-634/HC)
- PARKER 3/4" x 1/2" CPI 316 SS Union Tee (8-8-8 JBZ-SS)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- Elkay Drinking Fountains