Shop All Drinking Fountains
Elkay
Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain
Mfr # LK4420DBFRKEVG
Zoro # G9004307
product price: $8,728.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,728.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420DBFRKEVG
- Zoro # G9004307
- UPC # 094902103600
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14" |
Height | 40.3125" |
Width | 31" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | 316 stainless steel |
Color | Evergreen |
Operation | Mechanical Front Bubbler Button |
Item | Pet Station Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Fountain,Pdstl,Pet Station,Frz Rsist,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In., Bronze (1140 1)
- ELKAY 15 in W x 15 in L x 6 1/8 in H, Top Mount, Bathroom Sink (BCR151)
- ISPRING Prefilters for US31 and Standard RO Water Filter Systems 6PK (F6CTO)
- PARKER 1/2" A-LOK x MNPT Brass Connector (8MSC8N-B)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- Elkay Drinking Fountains