Shop All Drinking Fountains
Elkay
Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain
Mfr # LK4420DBFRKBLK
Zoro # G9004340
product price: $8,890.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,890.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420DBFRKBLK
- Zoro # G9004340
- UPC # 094902103570
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14" |
Width | 31" |
Height | 40.3125" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | 316 stainless steel |
Color | Black |
Operation | Mechanical Front Bubbler Button |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Item | Pet Station Drinking Fountain |
Description
Fountain,Pdstl,Pet Station,Frz Rsist,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- T&S BRASS Double Pantry Faucet, Wall Mount, 8 Centers, 12 (B-0231)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHMU120)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- Elkay Drinking Fountains