Shop All Drinking Fountains
Elkay
Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain
Mfr # LK4420DBBLK
Zoro # G9004097
product price: $4,933.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,933.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420DBBLK
- Zoro # G9004097
- UPC # 094902057651
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 31" |
Height | 40.3125" |
Width | 26" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | 316 stainless steel |
Color | Black |
Operation | Mechanical Front Bubbler Button |
Item | Pet Station Drinking Fountain |
Description
Fountain Bi Lvl,Pdstl,Pet Station,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-BN)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, MNPT x FNPT (9839-212)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- Elkay Drinking Fountains