Shop All Drinking Fountains
Elkay
Pedestal, Yes ADA, 2 Level Drinking Fountain
Mfr # LK4420FRKBLK
Zoro # G9003948
product price: $7,055.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,055.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420FRKBLK
- Zoro # G9003948
- UPC # 094902066868
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 31" |
Depth | 14" |
Height | 40.3125" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | Stainless Steel |
Color | Black |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Fountain Bi Lvl,Pdstl,Frz Resist,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Valve Box W/Cvr 14X19Blk (113BC)
- THRIFCO PLUMBING Single Tub Drain Overflow Plate, One hole, Screws Included, Chr (4401689)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-CP)
- KOHLER S/C Knob Hdl Kit (GP30416)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, Water Cooler (EZSDL)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- Elkay Drinking Fountains