Shop All Drinking Fountains
Elkay
Pedestal, Yes ADA, 2 Level Drinking Fountain
Mfr # 7404595800
Zoro # G8821220
product price: $5,155.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,155.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Color Stone Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 7404595800
- Zoro # G8821220
- UPC # 094902258997
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 38.5" |
Depth | 12" |
Width | 31" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Color | Stone Aggregate |
Item | Drinking Fountain |
Includes | Outdoor Fountain |
Description
Outdoor Sierra Stone 2-Lvl,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Clear Knob Handle Kit Finishes (RP2391)
- ZORO SELECT ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber (SP-152)
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LR29184)
- CULLIGAN Housing Wrench, Polypropylene (SW-2A)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- HALSEY TAYLOR Water Cooler W/HydroBoost Water Refilling Station, Light Gray (HTHB-HAC8PV-NF)
- Elkay Drinking Fountains