Shop All Drinking Fountains
Elkay
Pedestal, No ADA, 1 Level Pet Station Drinking Fountain
Mfr # LK4400DBGRY
Zoro # G9005792
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,887.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK4400DBGRY
- Zoro # G9005792
- UPC # 094902056456
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 26" |
Width | 14" |
Height | 40.3125" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Gray |
Operation | Mechanical Front Bubbler Button |
Item | Pet Station Drinking Fountain |
Description
Outdoor Fountain Pedestal,Pet Station,Gy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 14)
- RIDGID TelescopingBasin Wrench, 1 1/4 - 2 1/2 In (1019)
- TOTO Trip Lever Cst784Sf Chrome Plated (THU148#CP)
- KOHLER Duostrainer, #8801-Af (8801-AF)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- Elkay Drinking Fountains