Shop All Drinking Fountains
Elkay
Pedestal, No ADA, 1 Level Pet Station Drinking Fountain
Mfr # LK4400DBFRKBLU
Zoro # G9004261
product price: $7,470.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,470.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4400DBFRKBLU
- Zoro # G9004261
- UPC # 094902103334
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14" |
Height | 40.3125" |
Width | 14" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Blue |
Operation | Mechanical Front Bubbler Button |
Item | Pet Station Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Fountain,Pdstl,Pet Station,Frz Rsist,Blu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Body Glove BG-3000 Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16142)
- ALLPOINTS Drain Grate, Floor (7") (1021082)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100100)
- ZORO SELECT Valve Kit (VKB75)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, Water Cooler (EZSDL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLR8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- Elkay Drinking Fountains