Shop All Drinking Fountains
Elkay
Pedestal, No ADA, 1 Level Pet Station Drinking Fountain
Mfr # LK4400DBEVG
Zoro # G9006002
product price: $3,943.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,943.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4400DBEVG
- Zoro # G9006002
- UPC # 094902056432
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 26" |
Height | 40.3125" |
Width | 14" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Evergreen |
Operation | Mechanical Front Bubbler Button |
Item | Pet Station Drinking Fountain |
Description
Outdoor Fountn Pdstl,Pet Station,Evrgrn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- K&S PRECISION METALS Brass Tube Round 7/32X36X12 (1148)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- Elkay Drinking Fountains