Shop All Drinking Fountains
Elkay
Pedestal, No ADA, 1 Level Pet Station Drinking Fountain
Mfr # LK4400DBBLK
Zoro # G9004051
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,887.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK4400DBBLK
- Zoro # G9004051
- UPC # 094902056418
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 26" |
Height | 40.3125" |
Width | 14" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Black |
Operation | Mechanical Front Bubbler Button |
Item | Pet Station Drinking Fountain |
Description
Fountain,Pdstl,Pet Station,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN A3-1 Cp Body (0301043PK)
- KISSLER Dishwasher Elbow, Solid Brass (83-0300)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (189028B.1)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- Elkay Drinking Fountains