Shop All Drinking Fountains
Elkay
Pedestal, No ADA, 1 Level Drinking Fountain
Mfr # LK4400GRY
Zoro # G9006258
product price: $2,622.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,622.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4400GRY
- Zoro # G9006258
- UPC # 094902056654
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Width | 14" |
Depth | 14" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Gray |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Outdoor Fountain Pedestal,Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Clip (2500-016JKNF)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch (T17459-LHD)
- RIOBEL Volume Control Adaptor (7332)
- RIDGID Ridge Tool 4173282 6 ft. Toilet Auger (4173282)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- Elkay Drinking Fountains