Shop All Drinking Fountains
Elkay
Pedestal, No ADA, 1 Level Drinking Fountain
Mfr # LK4400FRKBLK
Zoro # G9005223
product price: $5,616.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,616.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4400FRKBLK
- Zoro # G9005223
- UPC # 094902065656
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Width | 14" |
Depth | 14" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Black |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Outdoor Fountn Pedestl,Frz Resistant,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/FPM, Socket x Socket (BFA2007SFS)
- ZORO SELECT Flexible Cap, For Pipe Size 6" (QC-106)
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- PLUMB PAK BALLCOCK REPAIR KIT 8.5"" (PP830-1)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLR8LC)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- Elkay Drinking Fountains