Shop All Drinking Fountains
Elkay
Pedestal, No ADA, 1 Level Drinking Fountain
Mfr # LK4400BLU
Zoro # G9006142
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,622.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK4400BLU
- Zoro # G9006142
- UPC # 094902052779
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Depth | 14" |
Width | 14" |
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Blue |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Outdoor Fountain Pedestal,Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- LEGRIS 12mm Compression x 1/2" Male BSPT Straight Adapter 10PK (0105 12 21)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (89A2A1M2K1-150)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- Elkay Drinking Fountains