Shop All Drinking Fountains
This Product is Discontinued
Elkay
Pedestal, 1 Level Drinking Fountain (Discontinued)
Mfr # LK4591
Zoro # G8366123
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Outdoor
- Number of Levels 1
- Color Stone Aggregate
- Operation Mechanical Front Bubbler Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK4591
- Zoro # G8366123
- UPC # 094902406787
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Pedestal |
Indoor / Outdoor | Outdoor |
Number of Levels | 1 |
Color | Stone Aggregate |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Outdoor Stone Fountain Pdstal,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.