Shop All Drinking Fountains & Water Cooler Parts
Elkay
Panel-Rh Rear Tl Ss
Mfr # 28539C
Zoro # G708463173
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.23 in
- Length (In.) 15.9 in
- Height 0.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 28539C
- Zoro # G708463173
- UPC # 94902397597
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Width | 4.23 in |
Length (In.) | 15.9 in |
Height | 0.95 in |
Description
We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Replacement Gasket, 1 in ID, EPDM, For 1 and 114 in Camlock Coupling (100GBG2)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649C)
- ZURN Hot Water Washer (7000-12A)
- ELKAY Elkay Kit- Regulator W/Spring (98731C)
- ELKAY CERAMIC SHORT STEM SQ MountG HOT (45924C)
- ELKAY Elkay Plug -Drain 1 1/2 (Swirlflo) (45768C)
- ELKAY Elkay Kit-Retro Filter Mounting Ezh2O (98552C)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- ELKAY Elkay Kit-Strainer/Ferrule (98924C)
- GUARDIAN EQUIPMENT Drain Plate Assembly for Sst Bowl (AP150-012B)
- Elkay Drinking Fountains & Water Cooler Parts