Shop All Drinking Fountains & Water Cooler Parts
Elkay
Panel-Lh Rear Tl Ss
Mfr # 28536C
Zoro # G008463125
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.23 in
- Length (In.) 15.9 in
- Height 0.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 28536C
- Zoro # G008463125
- UPC # 94902397580
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Width | 4.23 in |
Length (In.) | 15.9 in |
Height | 0.95 in |
Description
We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 12 PK (9014-AFC-RF-A1-12-68417)
- ZORO SELECT 1" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF11)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT0)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221322)
- ELKAY Water Cooler, Plastic Handle, Steel (P05101)
- ELKAY Bubbler Kit Vandal-Resistant (97446C)
- ELKAY Bubbler Kit Water-Efficient VR (98481C)
- ELKAY Elkay Drain Stainless Steel (LK35)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- ELKAY Elkay Drinking Fountain Head (92715c)
- ELKAY Dayton, SS, 13-7/16x15.06x1" Bottom Grid (GOBG1617SS)
- Elkay Drinking Fountains & Water Cooler Parts