Shop All Drinking Fountains & Water Cooler Parts
Elkay
Panel-Lh No Push S
Mfr # 22814C
Zoro # G208463147
product price: $53.09
/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.92 in
- Height 1.5 in
- Length (In.) 7.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 22814C
- Zoro # G208463147
- UPC # 94902388786
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Width | 6.92 in |
Height | 1.5 in |
Length (In.) | 7.69 in |
Description
We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellspring Beverage Faucet (6666-AG-VS)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/EPDM (WCV1300E)
- LEGEND VALVE 2-1/2" 90 BRONZE ELBOW NO LEAD (310-009NL)
- DIXON King Cable Hose Cable, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Domestic (WB1)
- ELKAY Elkay Compr-Service Pak (36322C)
- ELKAY Solenoid Valve, For Use With Elkay EZ & HTV Models Before 2009, 115V AC, White (35981C)
- ELKAY Valve Solenoid 1/4-1/4 (35981C)
- ELKAY Elkay Glass Filler-Push Lever Stainless Steel (LK1110)
- ELKAY Elkay Kit - 1.0 Gpm Regulator (98678C)
- ELKAY Regulator Kit, 1/4" Connection, 2"L (98732C)
- ELKAY Elkay Kit - Svc For Emi70Hnr Compr (98535C)
- Elkay Drinking Fountains & Water Cooler Parts