Shop All Drinking Fountains & Water Cooler Parts
Elkay
Panel-Double Back Galaxy Grey
Mfr # 56301C
Zoro # G008463156
product price: $1,739.99
/ea
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.38 in
- Length (In.) 38.5 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 56301C
- Zoro # G008463156
- UPC # 94902439501
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Width | 20.38 in |
Length (In.) | 38.5 in |
Height | 0.5 in |
Description
We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800250CG1000)
- DANCO Hot Stem Glacier 3S-11H (9D0004990E)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- THRIFCO PLUMBING 1 1/4 X 1 Brass Reducer Coupling (5318040)
- ELKAY Compressor Electrical Components (98755C)
- ELKAY Elkay Glass Filler-Push Lever Stainless Steel (LK1110)
- ELKAY Water Cooler Panel, 1-1/2 in. H. (28123C)
- ELKAY Elkay Kit-Hac/Wc Pushbar (98895C)
- ELKAY Elkay, Gourmet Elite By Elkay Sink, 20inL X 20inW X 10-1/8inD (ESE2020103)
- ELKAY Elkay Kit-Em65Hhc Green Electricals (98750C)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-114)
- Elkay Drinking Fountains & Water Cooler Parts