Shop All Food Service Storage & Transportation
This Product is Discontinued
Elkay
Pan Rack, 28.375x18x69, Overall (Discontinued)
Mfr # APR1820-LX
Zoro # G8823689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 7 ft.
- Load Capacity 3500 lb.
- Material Heavy Duty 6063 Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # APR1820-LX
- Zoro # G8823689
- UPC # 094902731919
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 7 ft. |
Details
Item | Pan Rack |
Load Capacity | 3500 lb. |
Material | Heavy Duty 6063 Aluminum |
Description
Pan Rack,28.375x18x69,Overall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.