Shop All Sink Drains
Elkay
P-Trap, Cleanout Plug
Mfr # LK500
Zoro # G8815611
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3-3/4"
- Color/Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK500
- Zoro # G8815611
- UPC # 94902036960
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 3-3/4" |
Details
Item | Elkay P-Trap with Cleanout Plug |
Color/Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With | Sinks |
Description
P-Trap,Cleanout Plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN PUSH-DOWN DRAIN SERVICE KIT F (186478BL)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk) (109FC P10)
- BOSHART 3/4 In. Polypropylene Insert Coupling (UPPC-07)
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (KL22-0010)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ALLPOINTS Sink Drain (561217)
- Elkay Sink Drains