Shop All Water Bottle Filling Stations
Elkay
Outdoor, Yellow, Yes ADA, Bottle Fill Station, 3-Lev Ped, Yllw
Mfr # 4430BF1UFRKYLW
Zoro # G8820423
product price: $11,608.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$11,608.99
Free 30-Day Returns
Key Features
- Includes Outdoor Bottle Filler, Freeze Resistant Valve
- Depth 14"
- Number of Levels 3
- Height 64"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4430BF1UFRKYLW
- Zoro # G8820423
- UPC # 094902105543
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 14" |
Height | 64" |
Width | 48" |
Details
Item | Bottle Fill Station,3-Lev Ped,Yllw |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve |
Number of Levels | 3 |
Color | Yellow |
ADA Compliant | Yes |
Indoor / Outdoor | Outdoor |
Description
Bottle Fill Station,3-Lev Ped,Yllw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" Replacement Foot Valve Leather Flapper (70006028)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-4-4)
- VALTERRA KITCHEN FAUCET, 8IN PULL OUT HYBRID, 1 LEVER, CERAMIC DISC, BRUSHED NI (PF231441)
- CHICAGO FAUCET Econo-Flow Spray Outlet With Adapter (E2605-5JKABCP)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS (LZWS-LRPBM8K)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- Elkay Water Bottle Filling Stations