Shop All Water Bottle Filling Stations
Elkay
Outdoor, White, Yes ADA, Bottle Fill Station, 2-Lvl Ped, White
Mfr # 4420BF1UFRKWHT
Zoro # G8819507
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,173.99
Free 30-Day Returns
Key Features
- Color White
- Width 31"
- Includes Outdoor Bottle Filler, Freeze Resistant Valve Assembly
- Number of Levels 2
- Indoor / Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 4420BF1UFRKWHT
- Zoro # G8819507
- UPC # 094902065274
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 31" |
Depth | 14" |
Height | 64" |
Details
Color | White |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Number of Levels | 2 |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Item | Bottle Fill Station,2-Lvl Ped,White |
Description
Bottle Fill Station,2-Lvl Ped,White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (SH51315-PP)
- SPEAKMAN Vb Repair Kit 1/2 In., 38-203 Apollo (RPG05-0823)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS (LVRCGRN8WSKN)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- Elkay Water Bottle Filling Stations