Shop All Water Bottle Filling Stations
Elkay
Outdoor, Red, Yes ADA, Bottle Fill Station, Ped Frz Res, Red
Mfr # 4400BFFRKRED
Zoro # G8817903
product price: $7,531.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,531.99
Free 30-Day Returns
Key Features
- Includes Outdoor Bottle Filler, Freeze Resistant Valve Assembly
- Number of Levels 1
- Depth 14"
- Color Red
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4400BFFRKRED
- Zoro # G8817903
- UPC # 094902063997
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 14" |
Width | 14" |
Height | 64" |
Details
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Number of Levels | 1 |
Color | Red |
Item | Bottle Fill Station,Ped Frz Res,Red |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Description
Bottle Fill Station,Ped Frz Res,Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Tapped 1/4 Bend (220330)
- ZORO SELECT 2" FNPT 304 SS Union (400U111N020)
- ANVIL 3-1/2" Female NPT Malleable Iron Cap Class 150 (0318900925)
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket (PXBEND34)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall L/R, Less Mtg (LZWSDK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- Elkay Water Bottle Filling Stations