Shop All Water Bottle Filling Stations
Elkay
Outdoor, Purple, Yes ADA, Bottle Fill Station, Wall Mount, Purp
Mfr # 4405BFFRKPUR
Zoro # G8818341
product price: $4,450.99
/ea
Free Shipping & Returns
$4,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Color Purple
- Number of Levels 1
- Indoor / Outdoor Outdoor
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4405BFFRKPUR
- Zoro # G8818341
- UPC # 094902064314
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 10" |
Width | 19.125" |
Height | 32" |
Details
ADA Compliant | Yes |
Item | Bottle Fill Station,Wall Mount,Purp |
Color | Purple |
Number of Levels | 1 |
Indoor / Outdoor | Outdoor |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Description
Bottle Fill Station,Wall Mount,Purp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/EPDM, Socket x FPT (BFA2040CES)
- KOHLER Devonshire 24" Double Towel Bar (10553-BN)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSMPU)
- TAYMOR Towel Bar, Polished Chrome, Maxwell, 24In (04-7924)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Lt Gry (LZSTL8WSLP)
- Elkay Water Bottle Filling Stations