Shop All Water Bottle Filling Stations
Elkay
Outdoor, Purple, Yes ADA, Bottle Fill Station, Ped, Purp
Mfr # 4410BFFRKPUR
Zoro # G8818831
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,360.99
Free 30-Day Returns
Key Features
- Number of Levels 1
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Includes Outdoor Bottle Filler, Freeze Resistant Valve Assembly
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 4410BFFRKPUR
- Zoro # G8818831
- UPC # 094902064536
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 14" |
Height | 57" |
Width | 31" |
Details
Item | Bottle Fill Station,Ped,Purp |
Number of Levels | 1 |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Color | Purple |
Description
Bottle Fill Station,Ped,Purp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/4", Schedule 80, 300 psi Max Pressure (RB075-025)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, P-Trap (ZR367-PC)
- GRUVLOK Pipe Flange, Ductile Iron, 5 in, Orange (0390202083)
- LEGEND VALVE 2 PEX X 2 MNPT ADAPTER (460-773NL)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS (LZSDWSSK)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- Elkay Water Bottle Filling Stations